Abbotsford
PANPNF1814RM

PANDUIT CANADA CORP. PNF18-14R-M Pan-Term® PNF18-14R-M Ring Terminal

Price $0.5888 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PNF18-14R-M

Description

Ring Terminal, 22 – 18 AWG, 1/4" stud size, funnel entry, nylon insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tinned
Color Red Barrel Type Grip Sleeve
Barrel Length 0.53 in Temperature Rating 221 F
Width 0.46 in Standards UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-150)
UPC 074983810727

Packages

1000 - UNIT - (1000)