Abbotsford
PANPH1038RE

PANDUIT CANADA CORP. PH10-38R-E Pan-Term® PH10-38R-E Ring Terminal

Price $2.6325 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PH10-38R-E

Description

Heat Shrink Ring Terminal 12 – 10 AWG, 3/8" stud size.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Brazed Seam
Barrel Length 0.25 in Temperature Rating 230 F
Width 0.59 in Standards cULus Listed 587H E52164, CSA Certified LR31212
UPC 074983818136

Packages

100 - UNIT - (100)