Abbotsford
PANPH1814RQ

PANDUIT CANADA CORP. PH18-14R-Q Pan-Term® PH18-14R-Q Ring Terminal

Price $2.5212 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PH18-14R-Q

Description

Heat Shrink Ring Terminal 22 – 18 AWG, 1/4" stud size.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Brazed Seam
Barrel Length 0.25 in Temperature Rating 230 F
Width 0.47 in Standards cULus Listed 587H E52164, CSA Certified LR31212
UPC 074983818037

Packages

125 - UNIT - (125)