Abbotsford
PANPH186RQ

PANDUIT CANADA CORP. PH18-6R-Q Pan-Term® PH18-6R-Q Ring Terminal

Price $2.1777 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PH18-6R-Q

Description

Heat Shrink Ring Terminal 22 – 18 AWG, #6 stud size.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Brazed Seam
Barrel Length 0.25 in Temperature Rating 230 F
Width 0.25 in Standards cULus Listed 587H E52164, CSA Certified LR31212
UPC 074983818006

Packages

125 - UNIT - (125)