Abbotsford
PANPK610RT

PANDUIT CANADA CORP. PK6-10R-T Pan-Term® PK6-10R-T Ring Terminal

Price $2.2500 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PK6-10R-T

Description

Ring terminal, #6 AWG, KYNAR insulated, #10 stud size.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Insulation Grip Sleeve
Temperature Rating 300 F Length 1.6 in
Width 0.47 in Standards UL Listed 587H E52164
UPC 074983198092

Packages

2000 - UNIT - (2000)