Description
Ring terminal, #6 AWG, KYNAR insulated, 1/4" stud size.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Blue | Barrel Type | Insulation Grip Sleeve |
| Temperature Rating | 300 F | Length | 1.63 in |
| Width | 0.47 in | Standards | UL 486A - UL 486B |
| UPC | 074983198108 |
Packages
| 200 - UNIT - (200) |