Abbotsford
PANPK810RT

PANDUIT CANADA CORP. PK8-10R-T Pan-Term® PK8-10R-T Ring Terminal

Price $1.3937 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PK8-10R-T

Description

Ring terminal, #8 AWG, KYNAR insulated, #10 stud size.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type PK-R
Temperature Rating 300 F Width 0.47 in
Standards UL Listed 587H E52164 UPC 074983198184

Packages

200 - UNIT - (200)