Abbotsford
PANPK106RL

PANDUIT CANADA CORP. PK10-6R-L Pan-Term® PK10-6R-L Ring Terminal

Price $2.4292 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PK10-6R-L

Description

Ring terminal, 12 – 10 AWG, KYNAR insulated, # 6 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Grip Sleeve
Barrel Length 0.44 in Temperature Rating 300 F
Width 0.37 in Standards UL Listed 587H E52164
UPC 074983828715

Packages

250 - UNIT - (250)