Abbotsford
PANPK1410RC

PANDUIT CANADA CORP. PK14-10R-C Pan-Term® PK14-10R-C Ring Terminal

Price $1.9024 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PK14-10R-C

Description

Ring terminal, 18 – 14 AWG, KYNAR insulated, # 10 stud size,bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Grip Sleeve
Barrel Length 0.36 in Temperature Rating 300 F
Width 0.31 in Standards UL Listed 587H E52164
UPC 074983828630

Packages

100 - UNIT - (100)