×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
PANPK144RC

PANDUIT PK14-4R-C Pan-Term® PK14-4R-C Ring Terminal

Price $1.9977 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PK14-4R-C

Description

Ring terminal, 18 – 14 AWG, KYNAR insulated, # 4 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Grip Sleeve
Barrel Length 0.66 in Temperature Rating 300 F
Width 0.25 in Standards UL Listed 587H E52164
UPC 074983828838

Packages

100 - UNIT - (100)