Abbotsford
PANPK1456RC

PANDUIT CANADA CORP. PK14-56R-C Ring,Kynar Ins,16-14AWG,5/16"STUD,PK100

Price $2.3239 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PK14-56R-C

Description

Ring terminal, 18 – 14 AWG, KYNAR insulated, 5/16" stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Insulation Grip Sleeve
Barrel Length 0.85 in Temperature Rating 300 F
Length 1.08 in Width 0.46 in
Standards UL Listed 587H E52164 UPC 074983828678

Packages

5000 - UNIT - (5000)