Abbotsford
PANPK146RC

PANDUIT CANADA CORP. PK14-6R-C Pan-Term® PK14-6R-C Ring Terminal, Blue, Kynar, 14-18 AWG, PK100

Price $1.8507 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PK14-6R-C

Description

The PK14-6R-C Pan-TermĀ® Terminal is a KYNAR insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Barrel serrations assure good wire contact and maximum tensile strength.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Grip Sleeve
Barrel Length 0.36 in Temperature Rating 300 F
Width 0.31 in Standards UL Listed 587H E52164
UPC 074983828593

Packages

100 - UNIT - (100)