Abbotsford
PANPK184RC

PANDUIT CANADA CORP. PK18-4R-C Pan-Term® PK18-4R-C Ring Terminal

Price $1.9977 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PK18-4R-C

Description

Ring terminal, 22 – 18 AWG, KYNAR insulated, #4 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Beveled
Temperature Rating 300 F Width 0.25 in
Standards UL Listed 587H E52164 UPC 074983828456

Packages

100 - UNIT - (100)