Abbotsford
PANPV414RT

PANDUIT CANADA CORP. PV4-14R-T Pan-Term® PV4-14R-T Ring Terminal

Price $1.8352 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV4-14R-T

Description

Ring Terminal, large wire, 4 AWG, 1/4" stud size, vinyl insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Funnel
Barrel Length 0.8 in Temperature Rating 221 F
Width 0.55 in Standards cULus Listed 587H E52164
UPC 074983871070

Packages

200 - UNIT - (200)