Abbotsford
PANPV456RE

PANDUIT CANADA CORP. PV4-56R-E Pan-Term® PV4-56R-E Ring Terminal

Price $4.7337 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV4-56R-E
Documents Documents

Description

Ring Terminal, large wire, 4 AWG, 5/16" stud size, vinyl insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Type Funnel
Barrel Length 0.8 in Temperature Rating 221 °F
Width 17.2 mm Standards cULus Listed 587H E52164
UPC 074983871032

Packages

20 - UNIT - (20)