Abbotsford
PANPV610RX

PANDUIT CANADA CORP. PV6-10R-X Pan-Term® PV6-10R-X Loose Piece Ring Terminal

Price $3.9871 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV6-10R-X
Documents Documents

Description

Ring Terminal, large wire, 6 AWG, #10 stud size, vinyl insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Funnel
Barrel Length 0.69 in Temperature Rating 221 F
Width 0.47 in Standards cULus Listed 587H E52164
UPC 074983124473

Packages

50 - UNIT - (50)