Abbotsford
PANPV610RXX

PANDUIT CANADA CORP. PV6-10RX-X Pan-Term® PV6-10RX-X Loose Piece Ring Terminal

Price $5.3078 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV6-10RX-X
Documents Documents

Description

Ring Terminal, large wire, 6 AWG, #10 stud size, vinyl expanded insulation, 10 pc. package quantity.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Brazed Seam,Insulation Support
Barrel Length 0.68 in Temperature Rating 221 F
Length 1.61 in Width 0.47 in
Standards cULus Listed 587H E52164 UPC 074983124558

Packages

100 - UNIT - (100)