Abbotsford
PANPV614RT

PANDUIT CANADA CORP. PV6-14R-T Pan-Term® PV6-14R-T Ring Terminal, Blue, Vinyl, 6 AWG, 1/4" Stud, PK200

Price $1.3303 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV6-14R-T

Description

Ring Terminal, large wire, 6 AWG, 1/4" stud size, vinyl insulated, bulk package, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Funnel
Barrel Length 0.69 in Temperature Rating 221 F
Width 0.47 in Standards cULus Listed 587H E52164
UPC 074983871216

Packages

200 - UNIT - (200)