Abbotsford
PANPV614RXX

PANDUIT CANADA CORP. PV6-14RX-X Pan-Term® PV6-14RX-X Ring Terminal, Blue, Vinyl, 6 AWG, 1/4" Stud, PK10

Price $3.9341 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV6-14RX-X
Documents Documents

Description

The PV6-14RX-X Pan-TermĀ® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Funnel
Barrel Length 0.68 in Temperature Rating 221 F
Width 0.47 in Standards cULus Listed 587H E52164, CSA Certified LR31212
UPC 074983124459

Packages

100 - UNIT - (100)