Abbotsford
PANPV638RXT

PANDUIT CANADA CORP. PV6-38RX-T Pan-Term® PV6-38RX-T Loose Piece Ring Terminal

Price $1.6194 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV6-38RX-T

Description

Ring Terminal, large wire, 6 AWG, 3/8" stud size, vinyl expanded insulation, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin Plated
Color Blue Barrel Length 0.71 in
Temperature Rating 221 F Width 0.62 in
Standards cULus Listed 587H E52164 UPC 074983870172

Packages

200 - UNIT - (200)