PANDUIT CANADA CORP. PV8-10RX-QY Pan-Term® PV8-10RX-QY Ring Terminal, Expanded, Red, Vinyl, 8 AWG, #10 Stud,
Description
Ring Terminal, large wire, 8 AWG, #10 stud size, vinyl expanded insulation, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Red | Barrel Type | Funnel |
| Barrel Length | 0.65 in | Temperature Rating | 221 F |
| Width | 0.47 in | Standards | cULus Listed 587H E52164 |
| UPC | 074983695041 |
Packages
| 125 - UNIT - (125) |