Abbotsford
PANPV812RXTY

PANDUIT CANADA CORP. PV8-12RX-TY Pan-Term® PV8-12RX-TY Loose Piece Ring Terminal

Price $2.1074 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV8-12RX-TY

Description

Ring Terminal, large wire, 8 AWG, 1/2" stud size, vinyl expanded insulation, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Brazed Seam,Insulation Support
Barrel Length 0.67 in Temperature Rating 221 °F
Length 1.74 in Width 0.82 in
Standards cULus Listed 587H E52164 UPC 074983421718

Packages

200 - UNIT - (200)