Abbotsford
PANPV814RXTY

PANDUIT CANADA CORP. PV8-14RX-TY Pan-Term® PV8-14RX-TY Ring Terminal, Expanded, Red, Vinyl, 8 AWG, 1/4" Stud

Price $1.0751 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV8-14RX-TY

Description

Ring Terminal, large wire, 8 AWG, 1/4" stud size, vinyl expanded insulation, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Funnel
Barrel Length 0.65 in Temperature Rating 221 F
Width 0.47 in Standards cULus Listed 587H E52164
UPC 074983422029

Packages

200 - UNIT - (200)