Abbotsford
PANPV1010RXL

PANDUIT CANADA CORP. PV10-10RX-L Pan-Term® PV10-10RX-L Ring Terminal

Price $1.1872 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV10-10RX-L
Documents Documents

Description

Ring Terminal, 12 – 10 AWG, #10 stud size, vinyl insulated, expanded insulation for large wire O.D., standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Yellow Barrel Type Insulation Support, Brazed Seam
Temperature Rating 221 °F Width 0.31 in
Standards UL Listed 587H E52164, CSA Certified LR31212 UPC 074983801725

Packages

50 - UNIT - (50)