Abbotsford
PANPV1012RQ

PANDUIT CANADA CORP. PV10-12R-Q Pan-Term® PV10-12R-Q Ring Terminal

Price $1.8466 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV10-12R-Q

Description

Ring Terminal, 12 – 10 AWG, 1/2" stud size, vinyl insulated, funnel entry, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Yellow Barrel Type Insulation Support, Brazed Seam
Temperature Rating 221 °F Width 0.72 in
Standards UL Listed 587H E52164, CSA Certified LR31212 UPC 074983124503

Packages

125 - UNIT - (125)