Abbotsford
PANPV106RD

PANDUIT CANADA CORP. PV10-6R-D Pan-Term® PV10-6R-D Ring Terminal, Yellow, Vinyl, 10-12 AWG, #6 Stud, PK500

Price $0.3324 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV10-6R-D

Description

Ring Terminal, 12 – 10 AWG, #6 stud size, vinyl insulated, funnel entry, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Funnel
Barrel Length 0.53 in Temperature Rating 221 F
Width 0.31 in Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983801299

Packages

500 - UNIT - (500)