Abbotsford
PANPV108FD

PANDUIT CANADA CORP. PV10-8F-D Pan-Term® PV10-8F-D Loose Piece Terminal

Price $0.3291 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV10-8F-D

Description

Fork Terminal, vinyl insulated, funnel entry, 14- 10AWG, #8 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Type Funnel
Barrel Length 0.52 in Temperature Rating 221 °F
Width 9.4 mm Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983804139

Packages

500 - UNIT - (500)