Abbotsford
PANPV1214HDRD

PANDUIT CANADA CORP. PV12-14HDR-D Pan-Term® PV12-14HDR-D Loose Piece Ring Terminal

Price $0.4237 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV12-14HDR-D

Description

Ring Terminal, 16 – 12 AWG, 1/4" stud size, heavy duty, vinyl insulated, funnel entry, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Insulation Support, Brazed Seam
Barrel Length 0.61 in Temperature Rating 221 F
Width 0.52 in Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983802593

Packages

500 - UNIT - (500)