Abbotsford
PANPV128HDRL

PANDUIT CANADA CORP. PV12-8HDR-L Pan-Term® PV12-8HDR-L Ring Terminal

Price $1.3520 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV12-8HDR-L
Documents Documents

Description

Ring Terminal, 16 – 12 AWG, #8 stud size, heavy duty, vinyl insulated, funnel entry, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Type Funnel
Barrel Length 0.53 in Temperature Rating 221 °F
Width 7.9 mm Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983802548

Packages

250 - UNIT - (250)