Abbotsford
PANPV1414RXL

PANDUIT CANADA CORP. PV14-14RX-L Pan-Term® PV14-14RX-L Loose Piece Ring Terminal

Price $1.3517 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV14-14RX-L
Documents Documents

Description

Ring Terminal, 16 – 14 AWG, 1/4" stud size, vinyl insulated, expanded insulation for large wire O.D., standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Olive, Orange, Royal Blue and Yellow Barrel Type Brazed Seam,Insulation Support
Barrel Length 0.58 in Temperature Rating 221 °F
Length 1.16 in Width 11.7 mm
Standards UL Listed 587H E52164, CSA Certified LR31212 UPC 074983120451

Packages

50 - UNIT - (50)