Description
Ring Terminal, 16 – 14 AWG, 1/4" stud size, vinyl insulated, expanded insulation for large wire O.D., bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Olive, Orange, Royal Blue and Yellow | Barrel Type | Expanded Entry |
| Barrel Length | 0.58 in | Temperature Rating | 221 °F |
| Width | 0.46 in | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983801633 |
Packages
| 1000 - UNIT - (1000) |