Abbotsford
PANPV1410RXC

PANDUIT CANADA CORP. PV14-10RX-C Pan-Term® PV14-10RX-C Loose Piece Ring Terminal

Price $0.8780 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV14-10RX-C
Documents Documents

Description

Ring Terminal, 16 – 14 AWG, #10 stud size, vinyl insulated, expanded insulation for large wire O.D., standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Olive, Orange, Royal Blue and Yellow Barrel Type Expanded Entry
Barrel Length 0.48 in Temperature Rating 221 °F
Width 7.9 mm Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983801602

Packages

100 - UNIT - (100)