Abbotsford
PANPV1412RL

PANDUIT CANADA CORP. PV14-12R-L Pan-Term® PV14-12R-L Loose Piece Ring Terminal

Price $1.7283 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV14-12R-L

Description

Ring Terminal, 16 – 14 AWG, 1/2" stud size, vinyl insulated, funnel entry.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Olive, Orange, Royal Blue and Yellow Barrel Type Funnel
Barrel Length 0.71 in Temperature Rating 221 °F
Width 18.3 mm Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983912896

Packages

50 - UNIT - (50)