Abbotsford
PANPV1438RM

PANDUIT CANADA CORP. PV14-38R-M Pan-Term® PV14-38R-M Ring Terminal, Blue, Vinyl, 14-16 AWG, 3/8" Stud, PK1000

Price $0.3433 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV14-38R-M

Description

Ring Terminal, 16 – 14 AWG, 3/8" stud size, vinyl insulated, funnel entry, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Funnel
Barrel Length 0.61 in Temperature Rating 221 F
Width 0.53 in Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983801275

Packages

1000 - UNIT - (1000)