Abbotsford
PANPV144RXC

PANDUIT CANADA CORP. PV14-4RX-C Pan-Term® PV14-4RX-C Loose Piece

Price $1.1472 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV14-4RX-C
Documents Documents

Description

Ring Terminal, 16 – 14 AWG, #4 stud size, vinyl insulated, expanded insulation for large wire O.D.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Brazed Seam,Insulation Support
Barrel Length 0.44 in Temperature Rating 221 F
Length .87 in Width 0.25 in
Standards UL Listed 587H E52164, CSA Certified LR31212 UPC 074983801541

Packages

500 - UNIT - (500)