Abbotsford
PANPV1456RM

PANDUIT CANADA CORP. PV14-56R-M Pan-Term® PV14-56R-M Loose Piece

Price $0.3401 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV14-56R-M

Description

Ring Terminal, 16 – 14 AWG, 5/16" stud size, vinyl insulated, funnel entry, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Funnel
Barrel Length 0.56 in Temperature Rating 221 F
Width 0.46 in Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983801251

Packages

1000 - UNIT - (1000)