Abbotsford
PANPV1456RC

PANDUIT CANADA CORP. PV14-56R-C Pan-Term® PV14-56R-C Loose Piece

Price $1.0488 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV14-56R-C

Description

Ring Terminal, 16 – 14 AWG, 5/16" stud size, vinyl insulated, funnel entry, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Olive, Orange, Royal Blue and Yellow Barrel Type Funnel
Barrel Length 0.56 in Temperature Rating 221 °F
Width 11.7 mm Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983801244

Packages

100 - UNIT - (100)