Abbotsford
PANPV146RNM

PANDUIT CANADA CORP. PV14-6RN-M Pan-Term® PV14-6RN-M Ring Terminal, Blue, Vinyl, 14-16 AWG, #6 Stud, PK1000

Price $0.2357 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV14-6RN-M

Description

Ring Terminal, 16 – 14 AWG, #6 stud size, narrow tongue, vinyl insulated, funnel entry, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Funnel
Barrel Length 0.42 in Temperature Rating 221 F
Width 0.25 in Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983801817

Packages

1000 - UNIT - (1000)