Abbotsford
PANPV148RXM

PANDUIT CANADA CORP. PV14-8RX-M Pan-Term® PV14-8RX-M Ring Terminal

Price $0.2709 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV14-8RX-M

Description

Ring Terminal, 16 – 14 AWG, #8 stud size, vinyl insulated, expanded insulation for large wire O.D., bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Funnel
Barrel Length 0.4 in Temperature Rating 221 F
Width 0.31 in Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983801596

Packages

1000 - UNIT - (1000)