Abbotsford
PANPV184RCY

PANDUIT CANADA CORP. PV18-4R-CY Pan-Term® PV18-4R-CY Ring Terminal, Vinyl Insulated-Funnel Entry

Price $0.7943 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV18-4R-CY

Description

Ring Terminal, 22 – 18 AWG, #4 stud size, vinyl insulated, funnel entry, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Funnel
Barrel Length 0.34 in Temperature Rating 221 °F
Width 6.4 mm Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983689095

Packages

100 - UNIT - (100)