Description
Ring Terminal, 22 – 18 AWG, #4 stud size, vinyl insulated, funnel entry, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Amber,Green,Red,White | Barrel Type | Funnel |
| Barrel Length | 0.34 in | Temperature Rating | 221 °F |
| Width | 6.4 mm | Standards | UL Listed 587H E52164, CSA Certified LR31212 |
| UPC | 074983689095 |
Packages
| 100 - UNIT - (100) |