Abbotsford
PANPV214RXY

PANDUIT CANADA CORP. PV2-14R-XY Pan-Term® PV2-14R-XY Ring Terminal

Price $5.4801 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV2-14R-XY
Documents Documents

Description

Ring Terminal, large wire, 2 AWG, 1/4" stud size, vinyl insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Funnel
Barrel Length 0.81 in Temperature Rating 221 F
Width 0.68 in Standards cULus Listed 587H E52164
UPC 074983694921

Packages

50 - UNIT - (50)