Abbotsford
PANPV256RXY

PANDUIT CANADA CORP. PV2-56R-XY Pan-Term® PV2-56R-XY Ring Terminal

Price $5.2193 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PV2-56R-XY
Documents Documents

Description

Ring Terminal, large wire, 2 AWG, 5/16" stud size, vinyl insulated, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Funnel
Barrel Length 0.81 in Temperature Rating 221 °F
Width 17.3 mm Standards cULus Listed 587H E52164
UPC 074983695003

Packages

50 - UNIT - (50)