Abbotsford
TAB10RC516X

ABB 10RC-516X Sta-Kon® Insulated Ring Terminal Vinyl Insulated Ring Terminal 12-10 AWG 5/16 in Stud size

Price $1.9703 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10RC-516X

Description

The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Ring Terminal Type Vinyl Insulated Ring Terminal
Conductor Size 12-10 AWG Stud Size 5/16 in
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Tin Plated
Color Yellow Insulation Diameter 1/4 in
Tang Type Ring Tang Size 1/2 in W
Temperature Rating 105 °C Length 1.17 in
Width 10 in Standards UL E9809, UL 94-V0 Flammability Rating
Application For Copper Conductors UPC 786210800547

Packages

1 - UNIT - 1