ABB ELECTRIFICATION CANADA INC 10RC-516X Sta-Kon® Insulated Ring Terminal Vinyl Insulated Ring Terminal 12-10 AWG 5/16 in Stud size
Description
The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Ring Terminal | Type | Vinyl Insulated Ring Terminal |
| Conductor Size | 12-10 AWG | Stud Size | 5/16 in |
| Voltage Rating | 600 V | Insulation Material | PVC |
| Material | Copper | Finish | Tin Plated |
| Color | Yellow | Insulation Diameter | 1/4 in |
| Tang Type | Ring | Tang Size | 1/2 in W |
| Temperature Rating | 105 °C | Length | 1.17 in |
| Width | 10 in | Standards | UL E9809, UL 94-V0 Flammability Rating |
| Application | For Copper Conductors | UPC | 786210800547 |
Packages
| 1 - UNIT - 1 |