Abbotsford
TAB14RBC8

ABB ELECTRIFICATION CANADA INC 14RBC-8 Crimp HD ring terminal #8H-14/16ga green

Price $2.3787 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:14RBC-8

Description

The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Crimp Insulated Ring Terminal Type Heavy Duty
Conductor Size 16-14 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin Plated
Color Green Barrel Type Brazed/Overlapping Seam, Deep Internal Serration
Tang Type Ring Temperature Rating 105 °C
Width 4.69 in Standards UL E9809, UL 94-V2 Flammability Rating
UPC 786210816876

Packages

50 - UNIT - (50)