ABB ELECTRIFICATION CANADA INC 14RBC-10 Sta-Kon® Insulated Ring Terminal Heavy Duty, Short Sleeve 16-14 AWG #10 Stud size
Description
The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Ring Terminal | Type | Heavy Duty, Short Sleeve |
| Conductor Size | 16-14 AWG | Stud Size | #10 |
| Voltage Rating | 600 V | Insulation Material | PVC |
| Material | Copper | Finish | Tin Plated |
| Color | Green | Barrel Type | Brazed/Overlapping Seam, Funnel |
| Temperature Rating | 105 degrees C | Width | 9.4 in |
| For Use With | Round Conductors | Standards | UL File Number E9809 |
| UPC | 786210816784 |
Packages
| 1 - UNIT - 1 |