Abbotsford
TAB14RBC38

ABB 14RBC-38 Sta-Kon® Insulated Ring Terminal Heavy Duty 16 - 14 AWG 3/8 in Stud size

Price $2.4268 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:14RBC-38

Description

The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Ring Terminal Type Heavy Duty
Conductor Size 16 - 14 AWG Stud Size 3/8 in
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Green Tang Type Ring
Temperature Rating 105 degrees C Width 10-1/2 in
Standards UL E9809 UPC 786210816845

Packages

1 - UNIT - 1