Abbotsford
TECR6B10

TECHSPAN 16-14 AWG #10 Nylon Insulated Ring Terminal (100 Pieces/Pack), Blue

Price $70.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:R6B10

Description

Nylon insulated colour coded barrel styles offer the ultimate in high-performance terminal design and construction. Tin-plated brass sleeve strengthens barrel and secures wire to protect against stress and high vibration. Permanently-attached colour-coded Nylon insulating sleeve extends beyond the metal support sleeve. Funnel ferrule wire entrance into electrical barrel eliminates wire strand ‘hang-up’, increases crimping rates and wire termination reliability. Operating Temperature Range: continuous duty from -67°F to 221°F (-55°C to 105°C).

Packages

1 - UNIT - 1