Abbotsford
PANP1256HDRD

PANDUIT CANADA CORP. P12-56HDR-D Pan-Term® P12-56HDR-D Ring Terminal

Price $0.4282 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:P12-56HDR-D

Description

Ring Terminal, 16-12 AWG, 5/16" stud size, heavy duty, non-insulated, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 2,000 V
Material Copper Finish Tin-Plated
Color NA Barrel Type Brazed Seam
Barrel Length 0.35 in Temperature Rating 302 F
Width 0.52 in Standards UL Listed 587H E52164, CSA Certified LR31212
UPC 074983802852

Packages

500 - UNIT - (500)